Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Scale Cartridge, 3.8 gpm, 25 Micron, 2.5 in O.D.

  • Mfr # AF-10-3328

  • Zoro # G107352450


product price: $43.89
/ea
Sold in multiples of 12 for $526.68

Key Features

Application
Iron, Manganese and Calcium Sequestration, Rust Inhibitor, Scale and Corrosion Control
Flow Rate
3.8 gpm
For Use With
Standard Pentex (Ametek) 10" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3328
Zoro #
G107352450
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Length
10 in
Overall Length
10 in
Overall Diameter
2 1/2 in

Details

Application
Iron, Manganese and Calcium Sequestration, Rust Inhibitor, Scale and Corrosion Control
Flow Rate
3.8 gpm
For Use With
Standard Pentex (Ametek) 10" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
Variable
Material
PE, PP,Slow-Melt Phosphate, TPE
Item
Anti-Scale Cartridge
Includes
Slow Melt Phosphate Crystals
Compliance
PROP 65, ANSI, NSF
Product Type
Anti-Scale Cartridge
Compatible Product Type
Standard Pentex (Ametek) 10" Slimline Housing
Feed Water Source
Tap Water
Impurities Removed
Ions
Media Within
M-PHOSPHATE

Description

Scale Prevention filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.