Anti-Scale/Taste Correction Cartridge, 1 gpm, 25 Micron, 2.5 in O.D.

  • Mfr # AF-10-3310

  • Zoro # G207352428


product price: $53.99
/ea
Sold in multiples of 12 for $647.88

Key Features

Application
Chlorine Reduction, Organics, Scale Prevention, Taste and Odor Correction
Flow Rate
1 gpm
For Use With
Standard Pentex (Ametek) 10" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3310
Zoro #
G207352428
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Length
10 in
Overall Diameter
2 1/2 in
Overall Length
10 in

Details

Application
Chlorine Reduction, Organics, Scale Prevention, Taste and Odor Correction
Flow Rate
1 gpm
For Use With
Standard Pentex (Ametek) 10" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
Variable
Material
Prop 65 Carbon, PE, PP,Slow-Melt Phosphate, TPE
Compliance
PROP 65, ANSI, NSF
Includes
Cartridge (10 in Slimline)
Item
Anti-Scale/Taste Correction Cartridge
Product Type
Anti-Scale/Taste Correction Cartridge
Compatible Product Type
Standard Pentex (Ametek) 10" Slimline Housing
Impurities Removed
Ions, Tannins
Feed Water Source
Tap Water
Media Within
AGC40P65, M-PHOSPHATE

Description

Slow-melt phophate Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.