Zoro Homepage

Arsenic Removal Cartridge, 2.5 x 20 in.

  • Mfr # AF-20-3695

  • Zoro # G8185877


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Application
Arsenic removal
Flow Rate
0.5 gpm
Material
Hybrid Anion Resin
Capacity
4,000 gal
For Use With
Pentek 150069-75, Pentek 150156-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3695
Zoro #
G8185877
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
2.5 in
Overall Length
20 in
Overall Diameter
2 1/2 in

Details

Item
Arsenic Cartridge
Application
Arsenic removal
Flow Rate
0.5 gpm
Material
Hybrid Anion Resin
Capacity
4,000 gal
For Use With
Pentek 150069-75, Pentek 150156-75
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Microns
25
Product Type
Arsenic Cartridge
Impurities Removed
Ions
Media Within
ASM10HP

Description

Arsenic Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Arsenic removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.