Bacteria Capsule Filter
Mfr # CLF-XX-6402
Zoro # G8386777
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Application
Bacteria removal, lab water final filter
Material
Polyether Sulfone, Polypropylene
For Use With
D3750
Product Type
Bacteria Capsule Filter
Impurities Removed
Bacteria
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLF-XX-6402
Zoro #
G8386777
UPC #
-
Country of Origin
India
Dimensions
Filter Size
0.2 micron
Details
Item
Bacteria Capsule Filter
Application
Bacteria removal, lab water final filter
Material
Polyether Sulfone, Polypropylene
For Use With
D3750
Product Type
Bacteria Capsule Filter
Impurities Removed
Bacteria
Compatible Manufacturer Model Number
D3750
Feed Water Source
Prefiltered Water
Description
Bacteria Capsule Filter, For Use With D3750, Application Bacteria removal, lab water final filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.