Zoro Homepage

Carbon Cartridge

  • Mfr # VP-17-1050-HN

  • Zoro # G8124173


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
3.8 lpm
For Use With
D8904
Product Type
Carbon Cartridge
Overall Length
18 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-17-1050-HN
Zoro #
G8124173
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 3/10 in
Overall Diameter
3 7/20 in

Details

Item
Carbon Cartridge
Application
chlorine removal, color removal, Organics removal, pretreatment
Flow Rate
3.8 lpm
For Use With
D8904
Product Type
Carbon Cartridge
Impurities Removed
Chlorine, Organic Contamination
Media Within
AGC50CA

Description

Carbon Cartridge, For Use With D8904, Application Organics removal, chlorine removal, color removal, pretreatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.