Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon/KDF 85 Cartridge, 4.5 x 20 in.

  • Mfr # AF-20-2215-BB

  • Zoro # G8459035


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Application
bacteria control, chlorine removal, hydrogen sulfide reduction, organics removal, Pretreatment, scale reduction, taste and odor
Flow Rate
11.4 lpm
Material
Carbon, KDF 85 Media
Capacity
95,000 gal
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-2215-BB
Zoro #
G8459035
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
4.5 in
Overall Length
20 in
Overall Diameter
4 1/2 in

Details

Item
Carbon/KDF 85 Cartridge
Application
bacteria control, chlorine removal, hydrogen sulfide reduction, organics removal, Pretreatment, scale reduction, taste and odor
Flow Rate
11.4 lpm
Material
Carbon, KDF 85 Media
Capacity
95,000 gal
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
Carbon/KDF 85 Cartridge
Impurities Removed
Bacteria, Chlorine, Metals, Organic Contamination
Media Within
AGC40C, KDF85

Description

Carbon/KDF 85 Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Pretreatment, bacteria control, taste and odor, scale reduction, chlorine removal, organics removal, hydrogen sulfide reduction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.