Zoro Homepage

Coconut Shell GAC Filter Cartridge, 7.6 gpm, 25 Micron, 4.5 in O.D.

  • Mfr # AF-10-1046-BB

  • Zoro # G507352432


product price: $59.19
/ea
Sold in multiples of 8 for $473.52

Key Features

Application
Chlorine Reduction, Organics, Taste and Odor Correction
Flow Rate
7.6 gpm
For Use With
Standard Pentex (Ametek) 10" Big Blue housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-1046-BB
Zoro #
G507352432
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.5 in
Length
10 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Application
Chlorine Reduction, Organics, Taste and Odor Correction
Flow Rate
7.6 gpm
For Use With
Standard Pentex (Ametek) 10" Big Blue housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
Variable
Material
Prop 65 Carbon, ABS, PE, TPE
Item
Coconut Shell GAC Filter Cartridge
Includes
Reverse Osmosis
Compliance
PROP 65, ANSI, NSF
Product Type
Coconut Shell GAC Filter Cartridge
Impurities Removed
Chlorine, Organic Contamination
Compatible Product Type
Standard Pentex (Ametek) 10" Big Blue Housing
Feed Water Source
Tap Water
Media Within
AGC40CA
Capacity
12,500 gal

Description

Acid-washed Carbon Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.