DI Color Changing Cartridge, 2.5 x 20 in.
Mfr # AF-20-4030
Zoro # G7944553
product price: $95.36
/ea
Free Shipping & Returns
Key Features
Application
Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
Flow Rate
1.1 lpm
Material
Mixed Bed Resin
Capacity
900 GN
For Use With
Pentek 150560-75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-20-4030
Zoro #
G7944553
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Outside Dia.
2.5 in
Overall Length
20 in
Overall Diameter
2 1/2 in
Details
Item
DI Cartridge
Application
Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
Flow Rate
1.1 lpm
Material
Mixed Bed Resin
Capacity
900 GN
For Use With
Pentek 150560-75
Microns
25
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Product Type
DI Cartridge
Impurities Removed
Ions
Media Within
MBD30
Description
DI Cartridge, For Use With Pentek 150560-75, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.