Zoro Homepage

DI Color Changing Cartridge, 2.5 x 20 in.

  • Mfr # AF-20-4040

  • Zoro # G8082487


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.1 lpm
Application
Environmental Chambers, mineral reduction, steam sterlizers
Material
Mixed Bed Resin
Capacity
1080 GN
For Use With
Pentek 150560-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-4040
Zoro #
G8082487
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
2.5 in
Overall Length
20 in
Overall Diameter
2 1/2 in

Details

Item
DI Cartridge
Flow Rate
1.1 lpm
Application
Environmental Chambers, mineral reduction, steam sterlizers
Material
Mixed Bed Resin
Capacity
1080 GN
For Use With
Pentek 150560-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
DI Cartridge
Impurities Removed
Ions
Media Within
MBD100

Description

DI Cartridge, Application Environmental Chambers, steam sterlizers, mineral reduction, Microns 25, Flow Rate 0.6 gpm, Material Mixed Bed Resin, Outside Dia. 2.5 In., Length 20 In., Max. Pressure 100 psi, Max. Temp. 100 Degrees F, For Use With Pentek 150560-75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.