Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DI Low Odor Cartridge, 4.5 x 10 in.

  • Mfr # AF-10-4020-BB

  • Zoro # G7851882


product price: $105.25
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.9 lpm
Application
Demineralization, DI, General laboratory grade water, glassware rinsing,, Humidification
Material
Mixed Bed Resin
Capacity
1050 GN
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-4020-BB
Zoro #
G7851882
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
4.5 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Item
DI Cartridge
Flow Rate
1.9 lpm
Application
Demineralization, DI, General laboratory grade water, glassware rinsing,, Humidification
Material
Mixed Bed Resin
Capacity
1050 GN
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
DI Cartridge
Impurities Removed
Ions
Media Within
MBD20

Description

DI Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Humidification, Demineralization, DI, General laboratory grade water, glassware rinsing,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.