Zoro Homepage

DI Twin Bed Cartridge, 4.5 x 10 in.

  • Mfr # AF-10-4202-BB

  • Zoro # G7866065


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
boiler pretreatment, Demineraliztion
Flow Rate
1.9 lpm
Material
Anion Resin, Cation Resin
Capacity
710 GN
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-4202-BB
Zoro #
G7866065
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
4.5 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Item
DI Cartridge
Application
boiler pretreatment, Demineraliztion
Flow Rate
1.9 lpm
Material
Anion Resin, Cation Resin
Capacity
710 GN
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Microns
25
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Product Type
DI Cartridge
Impurities Removed
Ions
Media Within
CG8H, SBG2OHNG

Description

DI Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Demineraliztion, boiler pretreatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.