Zoro Homepage

Heavy Metals Cartridge, 2.5 x 20 in.

  • Mfr # AF-20-3630

  • Zoro # G8152916


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
chelating ion exchange, Cobalt removal, copper removal, Heavy Metals removal, Nickel removal, precious metals removal, Zinc removal
Flow Rate
0.25 gpm
Material
Cation Resin
For Use With
Pentek 150069-75, Pentek 150156-75
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3630
Zoro #
G8152916
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
2.5 in
Overall Length
20 in
Overall Diameter
2 1/2 in

Details

Item
Waste Heavy Metals Cartridge
Application
chelating ion exchange, Cobalt removal, copper removal, Heavy Metals removal, Nickel removal, precious metals removal, Zinc removal
Flow Rate
0.25 gpm
Material
Cation Resin
For Use With
Pentek 150069-75, Pentek 150156-75
Microns
25
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Product Type
Waste Heavy Metals Cartridge
Impurities Removed
Ions
Media Within
SIR300

Description

Waste Heavy Metals Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Heavy Metals removal, precious metals removal, chelating ion exchange, copper removal, Nickel removal, Cobalt removal, Zinc removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.