Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Metals Cartridge, 4.5 x 10 in.

  • Mfr # AF-10-3630-BB

  • Zoro # G8237336


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.25 gpm
Application
chelating ion exchange, Cobalt removal, copper removal, Heavy Metals removal, Nickel removal, precious metals removal, Zinc removal
Material
Cation Resin
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3630-BB
Zoro #
G8237336
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
4.5 in
Overall Length
10 in
Overall Diameter
4 1/2 in

Details

Item
Waste Heavy Metals Cartridge
Flow Rate
0.25 gpm
Application
chelating ion exchange, Cobalt removal, copper removal, Heavy Metals removal, Nickel removal, precious metals removal, Zinc removal
Material
Cation Resin
For Use With
Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
Waste Heavy Metals Cartridge
Impurities Removed
Ions
Media Within
SIR300

Description

Waste Heavy Metals Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Heavy Metals removal, precious metals removal, chelating ion exchange, copper removal, Nickel removal, Cobalt removal, Zinc removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.