Zoro Homepage

Mercury Removal Cartridge, 2.5 x 20 in.

  • Mfr # AF-20-3620

  • Zoro # G8024904


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.25 gpm
Application
Mercury removal, Noble metal removal
Material
Chelating Resin
For Use With
Pentek 150069-75, Pentek 150156-75
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3620
Zoro #
G8024904
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
2.5 in
Overall Length
20 in
Overall Diameter
2 1/2 in

Details

Item
Mercury Removal Cartridge
Flow Rate
0.25 gpm
Application
Mercury removal, Noble metal removal
Material
Chelating Resin
For Use With
Pentek 150069-75, Pentek 150156-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
Mercury Removal Cartridge
Impurities Removed
Ions
Media Within
SIR200

Description

Mercury Removal Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Mercury removal, Noble metal removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.