Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrate Removal Cartridge, 3 x 10 in.

  • Mfr # AF-10-3610

  • Zoro # G8063124


product price: $69.29
/ea

Key Features

Application
Nitrate removal
Flow Rate
0.4 lpm
Material
Polyester, Polypropylene, Thermoplastic Elastomer
Capacity
334 GN
For Use With
Pentek 150067-75, Pentek 150150-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-10-3610
Zoro #
G8063124
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
3 in
Overall Length
10 in
Overall Diameter
2 1/2 in

Details

Item
Nitrate Cartridge
Application
Nitrate removal
Flow Rate
0.4 lpm
Material
Polyester, Polypropylene, Thermoplastic Elastomer
Capacity
334 GN
For Use With
Pentek 150067-75, Pentek 150150-75
Max. Temp.
100 Degrees F
Microns
25
Max. Pressure
100 psi
Product Type
Nitrate Cartridge
Impurities Removed
Ions
Media Within
SIR100HP

Description

Nitrate Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Nitrate removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.