Zoro Homepage

Organics DI Cartridge

  • Mfr # VP-17-4012

  • Zoro # G8275757


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Application
Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
Flow Rate
3.8 lpm
For Use With
D5021
Product Type
Organics DI Cartridge
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-17-4012
Zoro #
G8275757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Diameter
3 1/2 in

Details

Item
Organics DI Cartridge
Application
Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
Flow Rate
3.8 lpm
For Use With
D5021
Product Type
Organics DI Cartridge
Impurities Removed
Ions
Media Within
CG8H, MBD15SC

Description

Organics DI Cartridge, For Use With D5021, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.