Zoro Homepage

Organics Pretreat Cartridge

  • Mfr # VP-17-4205

  • Zoro # G8199371


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Application
Lab water preteatement
Flow Rate
3.8 lpm
Material
Plastic
Capacity
2,000 gal
For Use With
D0832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-17-4205
Zoro #
G8199371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Diameter
3 1/2 in

Details

Item
Organics Pre-Treatment Cartridge
Application
Lab water preteatement
Flow Rate
3.8 lpm
Material
Plastic
Capacity
2,000 gal
For Use With
D0832
Product Type
Organics Pre-Treatment Cartridge
Impurities Removed
Organic Contamination
Media Within
MBD15, MBD90

Description

Organics Pretreat Cartridge, For Use With D0832, Application Lab water preteatement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.