Oxygen Removal Cartridge
Mfr # VP-17-3680
Zoro # G7829911
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Application
Cooling loops
Flow Rate
3.8 lpm
Material
Plastic
For Use With
D0811, D8817
Product Type
Oxygen Removal Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VP-17-3680
Zoro #
G7829911
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Diameter
3 1/2 in
Details
Item
Oxygen Removal Cartridge
Application
Cooling loops
Flow Rate
3.8 lpm
Material
Plastic
For Use With
D0811, D8817
Product Type
Oxygen Removal Cartridge
Impurities Removed
Oxygen
Media Within
SIR800
Description
Oxygen Removal Cartridge, For Use With D0811, D8817, Application Cooling loops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.