
Oxygen Removal DI Cartridge
Mfr # VP-17-4200
Zoro # G8439401
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Application
Cooling loops
Flow Rate
3.8 lpm
Material
Plastic
For Use With
D8809
Product Type
Oxygen Removal DI Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP-17-4200
Zoro #
G8439401
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Diameter
3 1/2 in
Details
Item
Oxygen Removal DI Cartridge
Application
Cooling loops
Flow Rate
3.8 lpm
Material
Plastic
For Use With
D8809
Product Type
Oxygen Removal DI Cartridge
Impurities Removed
Ions
Media Within
MBD15, SIR800
Description
Oxygen Removal DI Cartridge, For Use With D8809, Application Cooling loops
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.