Zoro Homepage

Phosphate Cartridge, 4.5 x 20 in.

  • Mfr # AF-20-3300-BB

  • Zoro # G8433302


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Material
Phosphate
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3300-BB
Zoro #
G8433302
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
4.5 in
Overall Length
20 in
Overall Diameter
4 1/2 in

Details

Item
Anti-Scale Cartridge
Flow Rate
5 gpm
Application
anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
Material
Phosphate
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Microns
25
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Product Type
Anti-Scale Cartridge
Impurities Removed
Ions
Media Within
AGC40P65, M-PHOSPHATE

Description

Anti-Scale Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.