Zoro Homepage

Premium Drinking Cartridge, 4.5 x 20 in.

  • Mfr # AF-20-4080-BB

  • Zoro # G8061557


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor
Flow Rate
5.7 lpm
Material
Carbon, Resin
Capacity
1,500 gal
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-4080-BB
Zoro #
G8061557
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Outside Dia.
4.5 in
Overall Length
20 in
Overall Diameter
4 1/2 in

Details

Item
Lead/Taste Cartridge
Application
Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor
Flow Rate
5.7 lpm
Material
Carbon, Resin
Capacity
1,500 gal
For Use With
Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
Microns
25
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Product Type
Lead/Taste Cartridge
Impurities Removed
Ions
Media Within
MBD80

Description

Lead/Taste Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Coffee and tea brewing, premium drinking, taste and odor, ice makers, scale reduction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.