Zoro Homepage

Scale Prevention Filter Cartridge, 2 gpm, 25 Micron, 2.5 in O.D.

  • Mfr # AF-20-3314

  • Zoro # G907352414


product price: $160.99
/ea
Sold in multiples of 9 for $1,448.91
Free Shipping & Returns

Key Features

Application
Chlorine Reduction, Organics, Scale Inhibition, Taste and Odor Correction
Flow Rate
2 gpm
For Use With
Standard Pentex (Ametek) 20" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-20-3314
Zoro #
G907352414
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Length
20 in
Overall Diameter
2 1/2 in
Overall Length
20 in

Details

Application
Chlorine Reduction, Organics, Scale Inhibition, Taste and Odor Correction
Flow Rate
2 gpm
For Use With
Standard Pentex (Ametek) 20" Slimline housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
25
Service Life
Variable
Material
Prop 65 Carbon, ABS, PE, Slow-Melt Phosphate, TPE
Item
Scale Prevention Filter Cartridge
Compliance
PROP 65, ANSI, NSF
Includes
Cartridge (20 in Slimline)
Product Type
Scale Prevention Filter Cartridge
Impurities Removed
Ions
Feed Water Source
Tap Water
Compatible Product Type
Standard Pentex (Ametek) 20" Slimline Housing
Media Within
M-PHOSPHATE

Description

Slow-melt phophate Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.