Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter, High Purity Cart

  • Mfr # UNIX-4030

  • Zoro # G4335086


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory
Flow Rate
1 gpm
Includes
Cartridge, Cartridge Holde, High Purity Deionization Cart
Endotoxins, RNase/DNase Removal
Removed When Fitted with PF-00-7101 Filter
Inlet Pipe Size
1/4 in Fitting Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNIX-4030
Zoro #
G4335086
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
1/4 in Fitting Connection
Overall Diameter
3 1/2 in

Details

Item
Water Purification System
Application
Laboratory
Flow Rate
1 gpm
Includes
Cartridge, Cartridge Holde, High Purity Deionization Cart
Endotoxins, RNase/DNase Removal
Removed When Fitted with PF-00-7101 Filter
Max. Output Flow
2.5 lpm
Total Organic Carbons
Less Than 100 ppb
Max. Inlet Pressure Range
20 to 35 psi
Inlet Water Temp. Range
40 - 100 Degrees F
Water Type
Type II
Purified Water Resistivity
2 to 10 megaohm
Product Type
Water Purification System
Impurities Removed
Ions
Feed Water Source
Tap Water

Description

Water Purification System, Inlet Pipe Size 1/4 in Fitting Connection, Max. Inlet Pressure Range 20 to 35 psi, Purified Water Resistivity 2 to 10 megaohm, Water Type Type II, Max. Output Flow 2.5 lpm, Inlet Water Temp. Range 40 - 100 Degrees F, Total Organic Carbons Less Than 100 ppb, Endotoxins, RNase/DNase Removal Removed When Fitted with PF-00-7101 Filter, Application Laboratory, Includes Cartridge, Cartridge Holde, High Purity Deionization Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.