18 in. x 96 in. Double Panel Solid Core Primed Smooth Texture Interior Door Slab
- Mfr # RID-1896-W-2
- Zoro # G515289201
Key Features
Specifications
Details
- MFR #
- RID-1896-W-2
- Zoro #
- G515289201
- UPC #
- 810123130009
- Country of Origin
- United States
- Hardware Finish
- Primed
- Door Material
- Pine, HDF
- Door Color
- White
- Handing
- Reversible, Universal
- Color
- White
Dimensions
- Door Width
- 18 in
Description
Enhance any room with the clean look of a Reso door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style single panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed, and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality, and you will be able to feel the difference in quality from the first touch.
- Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
- Ready to paint: smooth surface is treated with a primer, the surface doesn't have seams, and prepared to paint without extra preparations
- Universal construction perfect for use as a replacement, barn, pocket, or sliding door
- The door is trimmable in all directions, The door is on both sides beveled
- Stylish double-panel design: shaker-style door instantly transforms any room with a clean look and complements any decor
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.