22 In. x 96 In.Left-Handed Solid Core Primed Single Pre-hung Interior Door Oil Rubbed Bronze Hinges

  • Mfr # RID2296-1W-ORB-LH

  • Zoro # G415288946


product price:  $460.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Door Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID2296-1W-ORB-LH
Zoro #
G415288946
UPC #
810123132621
Country of Origin
United States

Dimensions

Door Width
22 in
Jamb Size
4-9/16 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Handing
Left-Handed
Hinge Color
Oil Rubbed Bronze

Description

Enhance your living space with the timeless elegance of a RESO door. Crafted with expert solid-core construction, these doors not only offer reliable performance but also provide superior sound reduction, ensuring a peaceful and tranquil environment. Immerse yourself in the clean and captivating beauty of the Shaker-style single panel design, which effortlessly complements any decor, from the richness of traditional aesthetics to the sleekness of transitional and modern styles. Embrace your creative spirit and let your best interior design ideas flourish, as these doors seamlessly integrate into your vision. The smooth surface of the RESO door is meticulously prepared, primed and awaiting your artistic touch. Paint it in the color of your preference, allowing your imagination to soar and creating a look that resonates with your personal style. With each brushstroke, transform your space into a canvas of beauty and self-expression. Indulge in the luxurious feel of true stile and rail construction, a testament to the enduring quality of these doors. From the moment you lay your hands on them, you will sense the difference in craftsmanship. With RESO doors, every touch becomes a reminder of the superior quality and attention to detail that elevates your living experience.Open the door to a world of possibilities and create a truly remarkable and unforgettable space. Let their clean look and exceptional beauty become the cornerstone of your interior design masterpiece.


  • Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
  • Door is trimmable in all directions (up 2 in. on sides and 9 in. from top to bottom), the door has a 3° bevel on both sides
  • Ready to paint: smooth surface is treated with a primer, the surface doesn't have seams and prepared to paint without extra preparations
  • Ready to install: hinges included, catch ball installed on each door perfect for use as a closet, bedroom or bathroom door
  • Stylish single-panel design: shaker-style single panel door instantly transforms any room with a clean look and complements any decor - compatible with traditional, transitional and modern interior designs
  • Veener: solid piece of MDF without seams and with 3-coats of prime
  • Lifetime limited warranty: experience RESO quality with customer service that puts you first

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.