24 in. x 96 in. Left-Handed Solid Core Primed Single Pre-hung Interior Door Polished Nickel Hinges

  • Mfr # RID2496-1W-PN-LH

  • Zoro # G515289096


product price:  $465.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Door Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID2496-1W-PN-LH
Zoro #
G515289096
UPC #
810123133369
Country of Origin
United States

Dimensions

Door Width
24 in
Jamb Size
4-9/16 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Handing
Left-Handed
Hinge Color
Antique Nickel

Description

Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style single panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.


  • Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
  • Ready to paint: the smooth surface is treated with a primer, the surface doesn't have seams, and absolutely prepared for paint
  • Door is trimmable in all directions, the door is on both sides beveled
  • Ready to install: hinges included, pre-drill bore for knob, perfect for use as a closet, bedroom, or bathroom door
  • Stylish single-panel design: shaker-style single panel door instantly transforms any room with a clean look and complements any decor, compatible with traditional, transitional, and modern interior designs
  • Core type: solid wood pine, venner: solid piece of HDF without seams and with 3-coats of prime
  • Lifetime limited warranty: experience RESO quality with customer service that puts you first

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.