Zoro Homepage

28 in. x 96 in.Left-Handed Solid Core White Primed Interior Door Flush Panel Bronze

  • Mfr # RID-2896-FW-ORB-LH

  • Zoro # G222806043


product price: $337.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Door Color
White
Hinge Color
Oil Rubbed Bronze
Door Height
96 in
Jamb Size
4-9/16 in
Door Thickness
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID-2896-FW-ORB-LH
Zoro #
G222806043
UPC #
-
Country of Origin
United States

Dimensions

Door Height
96 in
Jamb Size
4-9/16 in
Door Thickness
1.38 in
Door Width
28 in

Details

Item
Interior Door
Door Color
White
Hinge Color
Oil Rubbed Bronze
Hardware Finish
Primed
Door Material
Wood
Handing
Left-Handed

Description

Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.