
30 in. x 80 in.Left-Handed Solid Core White Primed Interior Door Frosted Glass Satin Nickel
Mfr # RID-3080-1LTF-SN-LH
Zoro # G822772045
product price:Â $415.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Height
80 in
Jamb Size
4-9/16 in
Hardware Finish
Primed
Door Thickness
1.38 in
Door Material
Wood/Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RID-3080-1LTF-SN-LH
Zoro #
G822772045
UPC #
-
Country of Origin
United States
Dimensions
Door Height
80 in
Jamb Size
4-9/16 in
Door Thickness
1.38 in
Door Width
30 in
Details
Item
Interior door with Glass
Hardware Finish
Primed
Door Material
Wood/Glass
Hinge Color
Satin Nickel
Door Color
White
Handing
Left-Handed
Description
Enhance any room with the elegant touch of a RESO casing. Expertly crafted finger-jointed molding, it not only offers reliable performance but also creating a tranquil atmosphere within your space. Its smooth surface comes fully prepared, primed and ready for your artistic touch. Transform it with the stroke of a brush into the color of your preference, breathing life and personality into your living space, reflecting your unique style and taste. Welcome guests with the striking presence of the RESO casing, making a statement that resonates with elegance and grace, leaving them in awe of your carefully curated space. Experience the artistry and charm it adds to your home, elevating your surroundings to new heights of beauty and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.