Zoro Homepage

32 in. x 84 in. Single Panel Solid Core Primed Smooth Texture Interior Door Slab

  • Mfr # RID-3284-W-1

  • Zoro # G715289506


product price: $308.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Door Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID-3284-W-1
Zoro #
G715289506
UPC #
810123133611
Country of Origin
United States

Dimensions

Door Width
32 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Handing
Universal/Reversible

Description

Elevate your interior space with this 32 in. x 84 in. door slab. Great as a replacement for a barn, pocket or sliding door, it's trimmable in all directions and offers a 3-degree bevel on both sides. A solid core ensures durability, and a primed surface is ready to paint. For sound reduction and more protection, it features true stile and rail construction.


  • Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
  • Door is trimmable in all directions (up 2 in. on sides and 9 in. from top to bottom) the door has a 3-degree bevel on both sides
  • Ready to paint: smooth surface is treated with a primer, the surface doesn't have seams and prepared to paint without extra preparations
  • Universal construction perfect for use as a replacement, barn, pocket or sliding door
  • Stylish single-panel design: shaker-style single panel door instantly transforms any room with a clean look and complements any decor - compatible with traditional, transitional and modern interior designs
  • Veneer: solid piece of MDF without seams and with three coats of prime
  • Lifetime limited warranty: experience Reso quality with customer service that puts you first

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.