34 in. x 80 in.Left-Handed Solid Core White Primed Interior Door Frosted Glass Polished Nickel

  • Mfr # RID-3480-1LTF-PN-LH

  • Zoro # G122772004


product price:  $451.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Handing
Left-Handed
Hardware Finish
Primed
Door Width
34 in
Hinge Color
Polished Nickel
Jamb Size
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID-3480-1LTF-PN-LH
Zoro #
G122772004
UPC #
-
Country of Origin
United States

Dimensions

Door Width
34 in
Jamb Size
4-9/16 in
Door Height
80 in
Door Thickness
1.38 in

Details

Handing
Left-Handed
Hardware Finish
Primed
Item
Interior door with Glass
Hinge Color
Polished Nickel
Door Color
White
Door Material
Wood/Glass

Description

Enhance any room with the elegant touch of a RESO casing. Expertly crafted finger-jointed molding, it not only offers reliable performance but also creating a tranquil atmosphere within your space. Its smooth surface comes fully prepared, primed and ready for your artistic touch. Transform it with the stroke of a brush into the color of your preference, breathing life and personality into your living space, reflecting your unique style and taste. Welcome guests with the striking presence of the RESO casing, making a statement that resonates with elegance and grace, leaving them in awe of your carefully curated space. Experience the artistry and charm it adds to your home, elevating your surroundings to new heights of beauty and sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products