
36 in. x 80 in.Left-Handed Solid Core White Primed Interior Door Flush Panel Matte Black
Mfr # RID-3680-FW-MB-LH
Zoro # G422805952
product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Door Width
36 in
Handing
Left-Handed
Hardware Finish
Primed
Door Thickness
1.38 in
Hinge Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RID-3680-FW-MB-LH
Zoro #
G422805952
UPC #
-
Country of Origin
United States
Dimensions
Door Width
36 in
Door Thickness
1.38 in
Jamb Size
4-9/16 in
Door Height
80 in
Details
Item
Interior Door
Handing
Left-Handed
Hardware Finish
Primed
Hinge Color
Matte Black
Door Color
White
Door Material
Wood
Description
Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.