Zoro Homepage

36 in. x 80 in.Right-Handed Solid Core White Primed Interior Door Flush Panel Matte Black

  • Mfr # RID-3680-FW-MB-RH

  • Zoro # G822805934


product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hinge Color
Matte Black
Door Color
White
Door Material
Wood
Door Width
36 in
Door Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID-3680-FW-MB-RH
Zoro #
G822805934
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Door Height
80 in
Door Thickness
1.38 in
Jamb Size
4-9/16 in

Details

Hinge Color
Matte Black
Door Color
White
Item
Interior Door
Door Material
Wood
Handing
Right-Handed
Hardware Finish
Primed

Description

Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.