Zoro Homepage

36 in. x 96 in. Single Panel Solid Core Primed Smooth Texture Interior Door Slab

  • Mfr # RID-3696-W-1

  • Zoro # G515288952


product price: $356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID-3696-W-1
Zoro #
G515288952
UPC #
810123132102
Country of Origin
United States

Dimensions

Door Width
36 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Handing
Universal/Reversible

Description

Enhance any room with the clean look of a Reso door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style single panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed, and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality, and you will be able to feel the difference in quality from the first touch.


  • Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
  • Door is trimmable in all directions the door has a 3° bevel on both sides
  • Ready to paint: smooth surface is treated with a primer, the surface doesn't have seams, and prepared to paint without extra preparations
  • Universal construction perfect for use as a replacement, barn, pocket, or sliding door
  • Stylish single-panel design: shaker-style door instantly transforms any room with a clean look and complements any decor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.