36 In. x 96 In. Solid Core Primed Double Pre-hung French DoorCatch Ball Chrome Hinges

  • Mfr # RID3696-1W-CH-T

  • Zoro # G515289041


product price:  $565.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID3696-1W-CH-T
Zoro #
G515289041
UPC #
810123133000
Country of Origin
United States

Dimensions

Door Width
36 in
Jamb Size
4-9/16 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Color
White
Handing
Universal/Reversible
Hinge Color
Chrome

Description

Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style Single panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed, and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality, and you will be able to feel the difference in quality from the first touch.


  • Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
  • Ready to paint: the smooth surface is treated with a primer, the surface doesn't have seams, and absolutely prepared for paint
  • The door is trimmable in all directions, The door is on both sides beveled
  • Ready to install: hinges included, catch ball installed on each door perfect for use as a closet, bedroom or bathroom door
  • Stylish Single-panel design: shaker-style door instantly transforms any room with a clean look and complements any decor
  • Lifetime Limited Warranty: Experience RESO Quality with customer service that puts you first
  • The door you received is not assembled and comes in separate pieces.
  • Each door already has a catch ball installed. Both the door and door jamb have specially carved areas where the hinges should be placed. Before you can install the door into the rough opening, it is necessary to assemble the door jambs first.
  • If you want to receive the assembled door, contact us.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.