60 in. x 80 in. Solid Core Primed Double Prehung French Door Catch Ball and Satin Nickel Hinges

  • Mfr # RID6080-2W-SN-Twin

  • Zoro # G515289157


product price:  $548.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Door Width
60 in
Handing
Reversible, Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RID6080-2W-SN-Twin
Zoro #
G515289157
UPC #
850038636876
Country of Origin
United States

Dimensions

Door Width
60 in
Jamb Size
4-9/16 in

Details

Hardware Finish
Primed
Door Material
Pine, HDF
Door Color
White
Handing
Reversible, Universal
Hinge Color
Satin Nickel
Color
White

Description

Enhance any room with the clean look of a Reso door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style Double panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed, and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality, and you will be able to feel the difference in quality from the first touch.


  • Timeless craftsmanship: our solid wood doors are a testament to timeless craftsmanship, expertly designed and built to withstand the test of time, crafted from high-quality pine wood, they bring elegance and sophistication to any setting
  • Security and peace of mind: true- solid core wood doors provide enhanced security, giving you peace of mind for your family, rest easy knowing your loved ones and belongings are well-protected
  • Energy efficiency: experience improved insulation and energy efficiency with our solid wood doors, helping you reduce heating and cooling costs while maintaining a comfortable indoor environment
  • Low maintenance: solid wood doors are known for their durability and low maintenance requirements, enjoy long-lasting beauty with minimal effort
  • Stylish double-panel design: shaker-style door instantly transforms any room with a clean look and complements any decor - compatible with traditional, transitional, and modern interior designs
  • Environmentally friendly: we prioritize sustainability, our solid wood doors are sourced from responsibly managed forests, making them an eco-friendly choice for your project
  • Door is trimmable in all directions the door has a 3° bevel on both sides; Lifetime limited warranty: experience RESO quality with customer service that puts you first
  • Ready to paint: smooth surface is treated with a primer, the surface doesn't have seams, and prepared to paint without extra preparations
  • Ready to install hinges included, catch ball installed on each door perfect for use as a closet, bedroom or bathroom door
  • The door you received is not assembled and comes in separate pieces.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products