64 in. x 96 in.Bi-Parting Solid Core White Primed French Door Catch Ball Flush Panel Bronze

  • Mfr # RID-6496-FW-ORB-T

  • Zoro # G722806062


product price: $630.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Handing
Universal/Reversible
Door Width
64 in
Hinge Color
Oil Rubbed Bronze
Door Color
White
Door Thickness
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RID-6496-FW-ORB-T
Zoro #
G722806062
UPC #
-
Country of Origin
United States

Dimensions

Door Width
64 in
Door Thickness
1.38 in
Door Height
96 in
Jamb Size
4-9/16 in

Details

Handing
Universal/Reversible
Hinge Color
Oil Rubbed Bronze
Item
Interior Door
Door Color
White
Hardware Finish
Primed
Door Material
Wood

Description

Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products