Shop RESO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68 in. x 80 in.Bi-Parting Solid Core White Primed French Door Catch Ball Frosted Glass Matte Black
- Mfr # RID-6880-1LTF-MB-T
- Zoro # G222772027
product price:Â
$
826.99
/ea
Key Features
Hardware Finish
Primed
Door Material
Wood, Glass
Door Color
White
Door Width
68 in
Handing
Reversible, Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RID-6880-1LTF-MB-T
- Zoro #
- G222772027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 68 in
- Jamb Size
- 4-9/16 in
- Door Height
- 80 in
- Door Thickness
- 1.38 in
Details
- Hardware Finish
- Primed
- Door Material
- Wood, Glass
- Door Color
- White
- Item
- Interior door with Glass
- Handing
- Reversible, Universal
- Hinge Color
- Matte Black
Description
Enhance any room with the elegant touch of a RESO casing. Expertly crafted finger-jointed molding, it not only offers reliable performance but also creating a tranquil atmosphere within your space. Its smooth surface comes fully prepared, primed and ready for your artistic touch. Transform it with the stroke of a brush into the color of your preference, breathing life and personality into your living space, reflecting your unique style and taste. Welcome guests with the striking presence of the RESO casing, making a statement that resonates with elegance and grace, leaving them in awe of your carefully curated space. Experience the artistry and charm it adds to your home, elevating your surroundings to new heights of beauty and sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.