
72 in. x 80 in.Bi-Parting Solid Core White Primed French Door Catch Ball Flush Panel Shiny Nickel
Mfr # RID-7280-FW-PN-T
Zoro # G122805948
product price:Â $606.99
/eaKey Features
Hinge Color
Polished Nickel
Door Height
80 in
Hardware Finish
Primed
Door Material
Wood
Door Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RID-7280-FW-PN-T
Zoro #
G122805948
UPC #
-
Country of Origin
United States
Dimensions
Door Height
80 in
Door Width
72 in
Door Thickness
1.38 in
Jamb Size
4-9/16 in
Details
Hinge Color
Polished Nickel
Item
Interior Door
Hardware Finish
Primed
Door Material
Wood
Door Color
White
Handing
Universal/Reversible
Description
Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.