72 in. x 96 in. Solid Core Primed Wood Double Pre-hung interior French Door Polished Nickel
- Mfr # RID7296-2W-PN-T
- Zoro # G415289448
Key Features
Specifications
Details
- MFR #
- RID7296-2W-PN-T
- Zoro #
- G415289448
- UPC #
- 810123131518
- Country of Origin
- United States
- Hardware Finish
- Primed
- Door Material
- Pine, HDF
- Door Color
- White
- Handing
- Reversible, Universal
- Hinge Color
- Antique Nickel
- Color
- White
Dimensions
- Door Width
- 72 in
- Jamb Size
- 4-9/16 in
Description
Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple Shaker-style Double panel design complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed, and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality, and you will be able to feel the difference in quality from the first touch.
- Solid core door: true stile and rail construction offers maximum durability and superior sound reduction
- Ready to paint: the smooth surface is treated with a primer, the surface doesn't have seams, and absolutely prepared for paint
- Door is trimmable in all directions, the door is on both sides beveled
- Ready to install: hinges included, catch ball installed on each door perfect for use as a closet, bedroom or bathroom door
- Stylish double-panel design: shaker-style door instantly transforms any room with a clean look and complements any decor
- Lifetime Limited Warranty: Experience RESO Quality with customer service that puts you first
- The door you received is not assembled and comes in separate pieces.
- Each door already has a catch ball installed. Both the door and door jamb have specially carved areas where the hinges should be placed. Before you can install the door into the rough opening, it is necessary to assemble the door jambs first.
- If you want to receive the assembled door, contact us.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.