Radiata pine, White, 22 in L, 0.625 in H, 2.5 in W, Primed
- Mfr # RT 2522-2-1
- Zoro # G415289318
Key Features
Specifications
Product Information
- MFR #
- RT 2522-2-1
- Zoro #
- G415289318
- UPC #
- 810123134755
- Country of Origin
- Malaysia
Dimensions
- Length
- 22 in
- Thickness
- 0.625 in
- Width
- 2.5 in
- Height
- 0.625 in
Details
- Finish
- Primed
- Material
- Radiata pine
- Color
- White
Description
Enhance any room with the elegant touch of a Reso casing. Expertly crafted finger-jointed molding , it not only offers reliable performance but also creating a tranquil atmosphere within your space. Its smooth surface comes fully prepared, primed, and ready for your artistic touch. Transform it with the stroke of a brush into the color of your preference, breathing life and personality into your living space, reflecting your unique style and taste. Welcome guests with the striking presence of the Reso casing, making a statement that resonates with elegance and grace, leaving them in awe of your carefully curated space. Experience the artistry and charm it adds to your home, elevating your surroundings to new heights of beauty and sophistication.
- Featuring precise 45° cuts, this primed surface offers seamless assembly, optimizing time and efficiency, utilize our convenient ready-to-install kit for a professional finish with ease
- Fully prepared to install the casing, consisting of 2-legs 84 in. and top perfectly tailored to match the size of the door
- Primed surface awaits your strokes - paint your masterpiece
- Molding mounts with basic woodworking tools, simple and secure, ready to adorn your space effortlessly
- Crafted from durable finger joint pine, this molding guarantees longevity and endurance over time
- Premium quality ensures sustained performance, making it an ideal choice for lasting applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.