Radiata pine, White, 96 in L, 0.56 in H, 5.25 in W, Primed
- Mfr # RMB-5180-96-1
- Zoro # G415289394
product price:Â
$
16.15
/ea
Key Features
Finish
Primed
Material
Radiata pine
Length
96 in
Color
White
Thickness
0.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMB-5180-96-1
- Zoro #
- G415289394
- UPC #
- 810123135844
- Country of Origin
- Malaysia
- Finish
- Primed
- Material
- Radiata pine
- Color
- White
Dimensions
- Length
- 96 in
- Thickness
- 0.56 in
- Width
- 5.25 in
- Height
- 0.56 in
Description
Enhance any room with the elegant touch of a RESCO casing. Expertly crafted finger-jointed molding, it not only offers reliable performance but also creating a tranquil atmosphere within your space. Its smooth surface comes fully prepared, primed and ready for your artistic touch. Transform it with the stroke of a brush into the color of your preference, breathing life and personality into your living space, reflecting your unique style and taste. Welcome guests with the striking presence of the RESCO casing, making a statement that resonates with elegance and grace, leaving them in awe of your carefully curated space. Experience the artistry and charm it adds to your home, elevating your surroundings to new heights of beauty and sophistication.
- Crafted from durable finger joint pine, this molding guaranteed longevity and endurance over time
- Premium quality ensures sustained performance, making it an ideal choice for lasting applications
- Molding mounts with basic woodworking tools simple and secure, ready to adorn your space effortlessly
- Primed surface awaits your strokes - paint your masterpiece
- Surface is even and uniform, without any knots and is fully prepared for finishing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.