Windsor Place Hardwound Paper Towel, 2 Ply Ply, 600 Sheets Sheets, White (Discontinued)
- Mfr # APMCP600WINDSOR
- Zoro # G4059831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APMCP600WINDSOR
Zoro #
G4059831
UPC #
36196476008
Country of Origin
United States
Dimensions
Sheet Size
8" x 9"
Paper Towel Width
8"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Product Series
Windsor Place
Number of Sheets
600 Sheets
Ply
2 Ply
Paper Product Series
Windsor Place
Sheets per Roll
Windsor Place
Description
Resolute Tissue Windsor Place Premium Center Pull Towel, 8" x 9", 2-Ply, 600/Rl, 6 Rolls/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.