Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12

  • Mfr # 19200-00706

  • Zoro # G1439939


product price: $92.99
/pk 12, $7.75/ea
Free Shipping & Returns

Key Features

Size
22 oz
Weight
20.75 lbs
Fragrance
Unscented
Material
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Effective to Remove
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-00706
Zoro #
G1439939
UPC #
19200007061
Country of Origin
United States

Dimensions

Size
22 oz

Details

Weight
20.75 lbs
Fragrance
Unscented
Material
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Effective to Remove
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations
Includes
Includes twelve 22 oz cans of foam cleaner
Primary Chemical
Sodium Lauryl Sulfate; Acrylic Copolymer; Sodium Lauroyl Sarcosinate
Net Weight
20.75 lb
Container Type
Aerosol Spray
Cleaner Container Type
Aerosol Spray
Cleaner Form
Liquid
Application
Carpet/Upholstery Cleaner
Removes
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
Cleaner Chemical Product Grouping
Sodium Lauryl Sulfate; Acrylic Copolymer; Sodium Lauroyl Sarcosinate
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Capacity
22 oz

Description

RESOLVE® Foam Carpet Cleaner, Foam, 22 oz, Aerosol Can, 12/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.