Zoro Homepage

Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray

  • Mfr # 19200-00706

  • Zoro # G4181996


product price: $8.69
/ea

Key Features

Recommended Dilution
Ready to Use
pH
10 to 11
Size
22 oz
RTU Yield per Container
22 oz
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-00706
Zoro #
G4181996
UPC #
019200006194
Country of Origin
United States

Dimensions

Size
22 oz

Details

Item
Foam Carpet Cleaner
Recommended Dilution
Ready to Use
pH
10 to 11
RTU Yield per Container
22 oz
Container Type
Aerosol Spray Can
Standards
Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California
Removes
Grease, Grime, Oil-Based Soil, Organic Matter, Spills, Water-Based Soil
Fragrance
Unscented
For Use With
Carpet, Natural Textiles, Synthetic Textiles, Upholstery
Features
Stain Resistant
Material
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Application
Carpet/Upholstery Cleaner
Primary Chemical
Sodium Lauryl Sulfate; Acrylic Copolymer; Sodium Lauroyl Sarcosinate
Cleaner Chemical Product Grouping
Sodium Lauryl Sulfate; Acrylic Copolymer; Sodium Lauroyl Sarcosinate
Cleaner Form
Liquid
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Net Weight
1.72 lb
Cleaner Container Type
Aerosol Spray
Effective to Remove
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil

Description

Foam Carpet Cleaner, Container Type Aerosol Spray Can, Fragrance Unscented, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, For Use With Carpet, Natural Textiles, Synthetic Textiles, Upholstery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.