This item is Discontinued.

Resolve Pet High Traffic Foam Carpet and Upholstery Cleaner, 22oz, PK12 19200-83262

Pet High Traffic Foam Carpet and Upholstery Cleaner, 22oz, PK12 (Discontinued)

  • Mfr # 19200-83262
  • Zoro # G1440060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-83262
Zoro #
G1440060
UPC #
10019200832622
Country of Origin
United States

Details

Fragrance
Fresh
Capacity
22 oz
Application
Carpet/Upholstery Cleaner
Cleaner Form
Liquid
Weight
20.75 lbs
Removes
Grime; Organic Matter; Spills; Water-Based Soil
Primary Chemical
Dipropylene Glycol Propyl Ether; Dipropylene Glycol Phenyl Ether
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Container Type
Aerosol Spray

Description

RESOLVEĀ® Pet High Traffic Foam Carpet and Upholstery Cleaner, 22 oz, Aerosol, 12/Carton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.