Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Oxi Advanced Trigger Carpet Cleaner, Fresh Linen, 22 oz Spray Bottle, PK12

  • Mfr # 19200-00601

  • Zoro # G9685704


product price: $94.19
/pk 12, $7.85/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
pH
5
Size
22 oz
Cleaner Chemical Product Grouping
Hydrogen Peroxide; Sodium Lauryl Sulfate
Includes
Includes twelve 22 ox bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200-00601
Zoro #
G9685704
UPC #
10019200006016
Country of Origin
United States

Dimensions

Size
22 oz
Container Size
22 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
5
Cleaner Chemical Product Grouping
Hydrogen Peroxide; Sodium Lauryl Sulfate
Includes
Includes twelve 22 ox bottles
Fragrance
Fresh Linen
Primary Chemical
Hydrogen Peroxide, Sodium Lauryl Sulfate
Cleaner Container Type
Spray Bottle
Material
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Application
Carpet/Upholstery Cleaner
Effective to Remove
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
Net Weight
20.6 lb
Cleaner Form
Liquid
Standards
Phosphate Regulation Compliant, VOC Compliant, TSCA Compliant
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Container Type
Trigger Spray Bottle
For Use With
Carpet, Textile, Upholstery
Removes
Grime, Oil Based Soils, Organic
Flash Point
Greater Than 200 Degrees F
RTU Yield per Container
Varies with Usage
Product Label
Carpet and Rug, Spot and Stain Remover
Low Foaming
No
Cleaner Type
Stain Remover
Rinse Required
Yes
Biodegradable
No
pH Value
Neutral
Nonflammable
Yes
Surfaces for Use On
Carpet, Textiles, Upholstery
Base Formula
Chemical Based Solvent
Minimum RTU Yield per Container
22 fl oz
Maximum RTU Yield per Container
22 fl oz
pH Level
5.3 to 5.7
Product Series
No Series

Description

Specially formulated to penetrate deep to break down and lift out all types of tough stains and odors from carpets and rugs. Permanently removes the toughest and set-in stains for newer looking carpet. Helps keep stains from reappearing, works on a wide variety of everyday stains, and leaves your carpet soft and fresh smelling. This product works on tomato sauce, salad dressing, dirty motor oil, vegetable oil, make-up, red wine, food grease, pet stains, coffee, mud, dirt, cola, tea, grass, fruit juice and more.


  • Permanently removes the toughest and set-in stains for newer looking carpet.
  • Penetrates deep so stains do not reappear.
  • Lifts out stains and neutralizes odors leaving your carpet soft and smelling fresh.
  • Works on a wide variety of everyday stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.