Updated: 6/22/2026
- Zoro Staff
- 5 min read
Greenlee Cable Puller Buying Guide

Greenlee Cable Puller Buying Guide

In the world of electrical contracting, cable pulling is one of the most labor-intensive and critical phases of any project. Whether you are installing branch circuits in a retail space or pulling massive feeders for an industrial facility, the efficiency, safety, and reliability of your equipment directly impact your bottom line. This guide provides a detailed technical overview of Greenlee cable pulling systems, focusing on specific series, technical specifications, and the essential accessories required for a professional fleet.

Understanding Greenlee Cable Puller Classifications

To choose the right tool for the job, it is helpful to understand how Greenlee categorizes their pulling equipment by scale, required force, and portability. Each series is designed for a specific range of conduit sizes and cable weights.

Portable and Handheld Series (Up to 1,000 lbs)

These units are designed for high-speed, low-force applications such as branch circuit wiring or smaller conduit runs. They prioritize setup speed and ease of transport.

  • Greenlee G1: This is a drill-powered puller that utilizes a standard 18V cordless drill as its power source. At just 14 lb, it is the go-to choice for light tasks where moving a heavy machine is impractical. It features a 17-inch boom and provides a maximum momentary pulling force of 1,000 lbf.

Medium-Range Series (Up to 2,000 lbs)

Medium-range Greenlee tuggers are the workhorses for standard commercial installations. They balance significant pulling capacity with a mobile design that can be handled by a single person.

  • Greenlee G3: A significant step up for crews moving beyond handheld units. It offers a 2,000 lb peak (momentary) force and 1,200 lb continuous pulling force. It is ideal for cable capacities ranging from #4 to 1000 kcmil.

High-Capacity and Industrial Series (6,000 lbs to 10,000 lbs)

For large-scale feeders and utility-grade work, high-capacity Greenlee industrial units (often referred to as the Ultra Tugger or GX series) provide the force necessary to move thousands of pounds of cable through complex conduit runs.

  • Greenlee G6: Features dual capstans to increase pulling speeds and provides a 6,000 lb momentary pulling force. It includes a built-in dolly, force gauge, and circuit breaker monitor for enhanced mobility and safety.
  • Greenlee GX10-MVBA: A high-performance 10,000 lb machine featuring a force indicator that displays tension in real-time to provide visual communication of speed changes. It utilizes a dual-speed motor and operates on 120V AC.
  • Greenlee 6906: Part of the Ultra Tugger line, this unit is built for the most demanding environments, capable of pulling 3 x 1000 MCM copper cables. It provides 10,000 lbf of momentary force and is often paired with a Versi-Boom system for rapid setup.

Technical Specification Comparison

When evaluating Greenlee models, three primary metrics are essential: Maximum Momentary Pulling Force, Maximum Continuous Pulling Force, and Pulling Speed.

FeatureG1G3GX10-MVBA6906 (UT10)
Max Momentary Force1,000 lbs2,000 lbs10,000 lbs10,000 lbs
Max Continuous Force600 lbs1,200 lbs6,500 lbs6,500 lbs
No-Load Speed308 fpm97 fpm21 fpm16 fpm
Voltage Required18V (Drill)115V AC120V AC115V AC
Current DrawN/A12A20A20A
Total Weight14 lb123 lb100 lb (Head)408 lb (System)

Zoro.com Greenlee Cable Puller

 Shop Now 

 

Start Shopping

Technical Features for Job Site Efficiency

Greenlee professional-grade equipment includes several design features that improve both speed and safety on the job.

1. Dual-Speed High-Torque Motors

Industrial units like the GX10-MVBA utilize dual-speed motors. This allows an operator to use high speed for taking up slack, then shifting into a high-torque mode for the actual cable pull.

2. Integrated Force Monitoring

Protecting the wire is just as important as pulling it. Advanced Greenlee pullers like the UT10-2S feature built-in force gauges that provide real-time visual communication of pulling force and tension up to 100 lbs.

3. Versatile Mounting Solutions

Setup time can often take longer than the pull itself. Modern Greenlee systems use boom-based setups that can be adjusted in minutes. For floor-level pulls, units can be mounted to the floor using a Greenlee 6037 floor mount unit or secured to structural beams with a Greenlee 30142 vise chain unit.

Essential Components of a Complete Greenlee System

High-Strength Pulling Ropes

Ropes must be matched to the capacity of the tugger to ensure safety.

  • Greenlee 35284: A 9/16 in x 600 ft double-braided composite rope with a 4,000 lb maximum capacity. It is rot and mildew resistant for indoor and outdoor use.
  • Greenlee 455: A 1/2 in diameter polybraid rope rated for 2,200 lb, described as a heavy-duty solution for professional needs.

Sheaves, Rollers, and "Heavy-Duty" Components

Greenlee applies formal "Heavy-Duty" ratings to structural equipment designed for maximum load stability.

  • Heavy-Duty Spindles: Models like the 647 and 684 carry a "Heavy-Duty Duty Rating" to support 5,000 lb load capacities.
  • Feed Sheaves: The 441-4 feeding sheave features a 6,500 lb capacity and self-lubricating bearings.
  • Haines Rollers: The 31931 Haines Roller is designed with heavy-duty construction for pulling wire through walls and conduit.

Choosing the right Greenlee cable pulling system comes down to matching your equipment to the scale of your projects. For handheld commercial tasks, the G1 saves significant setup time. For standard installations, the G3 provides the necessary balance of power and mobility. For the heaviest industrial pulls, the GX10-MVBA or 6906 ensures that even the largest feeders are installed safely and efficiently.

Product Compliance and Suitability

The product statements contained in this guide are intended for general informational purposes only. Such product statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.