Responder Bag, Cordura, 17 in L, 9 in W, Blue
Mfr # 819776
Zoro # G6308294
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura
Length
17 in
Width
9 in
Height
15 1/2 in
Features
Full-Opening Top Compartment, Molded Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819776
Zoro #
G6308294
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
17 in
Width
9 in
Height
15 1/2 in
Overall Width
9 in
Overall Depth
15 1/2 in
Overall Length
17 in
Details
Item
Responder Bag
Color
Blue
Material
Cordura
Features
Full-Opening Top Compartment, Molded Feet
Closure Type
Zipper
Tool Storage Type Included
Bag/Tote
Product Type
Responder Bag
Description
Responder Bag, Height 15 1/2 in, Width 9 in, Length 17 in, Material Cordura, Blue, Closure Type Zipper, Features Full-Opening Top Compartment, Molded Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.