Responder Bag, Cordura, 17 in L, 9 in W, Red
Mfr # 819775
Zoro # G4752081
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura
Length
17 in
Width
9 in
Height
15 1/2 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819775
Zoro #
G4752081
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
17 in
Width
9 in
Height
15 1/2 in
Overall Width
9 in
Overall Depth
15 1/2 in
Overall Length
17 in
Details
Item
Responder Bag
Color
Red
Material
Cordura
Closure Type
Zipper
Features
Full-Opening Top Compartment, Molded Feet
Tool Storage Type Included
Bag/Tote
Product Type
Responder Bag
Description
When you are on the go, this Responder II Soft-Sided Bag is the perfect solution for carrying your tools. It has a YKK zipper closure that will keep your items secure. Made of Dupont Cordura, this bag has a red color and is extremely durable. The tool storage type included in this bag/tote is a soft side tool bag. It also features an internal zippered pocket for small items and an external pocket with flap closures to store larger items. This Responder II 15 1/2" Height Soft-Sided Bag is perfect for keeping all your tools organised while you are on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.