Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

210.1400.51 Resqhammer Emergency Tool

  • Mfr # 8475105

  • Zoro # G416319212


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8475105
Zoro #
G416319212
UPC #
-
Country of Origin
China

Description

Features Product Type Emergency Tool Case Included Yes Assembled Depth 75 in Assembled Width 2 75 in Tire Pressure Gauge Included No Weather Resistant Case Yes Color Family Gray Flashlight Included No Assembled Height 6 5 in First Aid Kit Included No Jumper Cable Included No Modern ergonomic emergency hammer with knuckle protection for breaking windows and easy to use seatbelt cutter Stainless steel hammer head razor sharp blade cuts easily through jammed seatbelt Includes double face tape and mounting bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.